KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 3/8" Driv, 7/16"

PROTO| Zoro #: G2225282| Mfr #: J4914CF

$21.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225282 Mfr #: J4914CF
Head Style: Open EndSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 1-5/16"
Finish: ChromeMaterial: steel
Socket Sizes: 7/16"Standards: B107.21-2005
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 7/16", Overall Length (In.) 1-5/16, Steel, Full Polish Chrome Finish, Meets/Exceeds B107.21-2005

Reviews