KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 3/8" Driv, 9/16"

PROTO| Zoro #: G1387407| Mfr #: J4918CF

$17.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: B107.21-2005
Overall Length: 1-9/32"
Head Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387407 Mfr #: J4918CF
Standards: B107.21-2005Overall Length: 1-9/32"
Head Style: Open EndFinish: Chrome
Socket Sizes: 9/16"SAE or Metric: SAE
Item: Crowfoot Socket WrenchDrive Size: 3/8"
Material: steelCountry of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 9/16", Overall Length (In.) 1-9/32, Steel, Full Polish Chrome Finish, Meets/Exceeds B107.21-2005

Reviews