Crowfoot Socket, Open End, 3/8" Drive, 1"

PROTO| Zoro #: G2199364| Mfr #: J4932CF

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 1"
Drive Size: 3/8"
Head Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199364 Mfr #: J4932CF
Socket Sizes: 1"Drive Size: 3/8"
Head Style: Open EndOverall Length: 2-3/16"
Material: steelSAE or Metric: SAE
Standards: B107.21-2005Item: Crowfoot Socket Wrench
Finish: ChromeCountry of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 1", Overall Length (In.) 2-3/16, Steel, Full Polish Chrome Finish, Meets/Exceeds B107.21-2005

Reviews