SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crowfoot Socket, Open End, 3/8" Drive, 3"

PROTO| Zoro #: G1779486| Mfr #: J4996CF

$93.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: ChromeDrive Size: 3/8"Head Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779486 Mfr #: J4996CF
Finish: ChromeDrive Size: 3/8"
Head Style: Open EndStandards: ASME B107.21
Socket Sizes: 3"Item: Crowfoot Socket Wrench
Material: SteelSAE or Metric: SAE
Overall Length: 5"Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Antislip, SAE, Drive Size (In.) 3/8, Size 3", Overall Length (In.) 5, Steel, Full Polish Chrome Finish, Meets/Exceeds ASME B107.21

Reviews