KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 3/8" Drive, 5/8"

PROTO| Zoro #: G0582102| Mfr #: J4920CF

$17.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Style: Open End
SAE or Metric: SAE
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582102 Mfr #: J4920CF
Head Style: Open EndSAE or Metric: SAE
Item: Crowfoot Socket WrenchOverall Length: 1-11/16"
Finish: ChromeMaterial: steel
Socket Sizes: 5/8"Standards: B107.21-2005
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 5/8", Overall Length (In.) 1-11/16, Steel, Full Polish Chrome Finish, Meets/Exceeds B107.21-2005

Reviews