Crowfoot Socket, Open End, 3/8" Drive, 7/8"

PROTO| Zoro #: G0961362| Mfr #: J4928CF

$22.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/32"
Standards: B107.21-2005
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961362 Mfr #: J4928CF
Overall Length: 2-1/32"Standards: B107.21-2005
Material: steelFinish: Chrome
Head Style: Open EndItem: Crowfoot Socket Wrench
Drive Size: 3/8"Socket Sizes: 7/8"
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 7/8", Overall Length (In.) 2-1/32, Steel, Full Polish Chrome Finish, Meets/Exceeds B107.21-2005

Reviews