SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crowfoot Socket, Open End, 3/8" Drv, 11/16"

PROTO| Zoro #: G0455707| Mfr #: J4922CF

$22.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ChromeDrive Size: 3/8"Head Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455707 Mfr #: J4922CF
Finish: ChromeDrive Size: 3/8"
Head Style: Open EndStandards: B107.21-2005
Socket Sizes: 11/16"Item: Crowfoot Socket Wrench
Material: SteelSAE or Metric: SAE
Overall Length: 1-7/8"Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Standard, SAE, Drive Size (In.) 3/8, Size 11/16", Overall Length (In.) 1-7/8, Steel, Full Polish Chrome Finish, Meets/Exceeds B107.21-2005

Reviews