KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Socket, Open End, 3/8" Drv, 2-5/8"

PROTO| Zoro #: G1413684| Mfr #: J4984CF

$67.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"
Overall Length: 4-1/2"
Item: Crowfoot Socket Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413684 Mfr #: J4984CF
Drive Size: 3/8"Overall Length: 4-1/2"
Item: Crowfoot Socket WrenchHead Style: Open End
Socket Sizes: 2-5/8"Finish: Chrome
SAE or Metric: SAEStandards: ASME B107.21
Material: steelCountry of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, Antislip, SAE, Drive Size (In.) 3/8, Size 2-5/8", Overall Length (In.) 4-1/2, Steel, Full Polish Chrome Finish, Meets/Exceeds ASME B107.21

Reviews