BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Crowfoot Sockt, Open End, 1/2" Dr, 1-13/16"

PROTO| Zoro #: G2083006| Mfr #: J5358CF

$47.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ChromeDrive Size: 1/2"Head Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083006 Mfr #: J5358CF
Finish: ChromeDrive Size: 1/2"
Head Style: Open EndSocket Sizes: 1-13/16"
Item: Crowfoot Socket WrenchMaterial: Steel
SAE or Metric: SAEOverall Length: 2-1/4"
Country of Origin (subject to change): United States

Description

Open End Crowfoot Wrench, SAE, Drive Size (In.) 1/2, Size 1 13/16", Overall Length (In.) 2-1/4

Reviews