Crowfoot Sockt Set, Flar Nut, 1/2" Dr, 15Pc

PROTO| Zoro #: G0948105| Mfr #: J53000CFFN

$494.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 15Number of Points: 12Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948105 Mfr #: J53000CFFN
Number of Pieces: 15Number of Points: 12
Drive Size: 1/2"Standards: ASME B107.21
Head Style: Flare NutMaterial: Alloy steel
Item: Crowfoot Socket Wrench SetAccessories: (1) Socket Rail, (15) Socket Clips
Socket Sizes: 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"SAE or Metric: SAE
Finish: ChromeCountry of Origin (subject to change): United States

Description

Crowfoot Socket Set, Number of Pieces 15, Drive Size (In.) 1/2, SAE, Socket Type Crowfoot/Flare Nut, Sockets Included 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2", Accessories Socket Clips and Bar, Full Polish Finish, Meets/Exceeds ASME B107.21

Reviews