DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crowfoot Sockt Set, Open End, 1/4" Dr, 6 Pc

PROTO| Zoro #: G2412837| Mfr #: J47000CF

$103.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASME B107.21
Number of Pieces: 6
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2412837 Mfr #: J47000CF
Standards: ASME B107.21Number of Pieces: 6
Material: Alloy steelDrive Size: 1/4"
Finish: ChromeHead Style: Open End
Item: Crowfoot Socket Wrench SetAccessories: (1) Socket Rail, (6) Socket Clips
Socket Sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Crowfoot Socket Set, Number of Pieces 6, Drive Size In.) 1/4, SAE, Socket Type Crowfoot Wrenches, Sockets Included 1/4, 5/16, 3/8, 7/16, 1/2, 9/16", Accessories Socket Clips and Bar, Full Polish Finish, Meets/Exceeds ASME B107.21

Reviews