DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crowfoot Sockt Set, Open End, 3/8" Dr, 9 Pc

PROTO| Zoro #: G1568901| Mfr #: J49004CF

$170.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASME B107.21
Number of Pieces: 9
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568901 Mfr #: J49004CF
Standards: ASME B107.21Number of Pieces: 9
Material: Alloy steelDrive Size: 3/8"
Finish: ChromeHead Style: Open End
Item: Crowfoot Socket Wrench SetAccessories: (1) Socket Rail 13", (9) Socket Clips
Socket Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"SAE or Metric: SAE
Country of Origin (subject to change): United States

Description

Crowfoot Wrench Set, Number of Pieces 9, Drive Size (In.) 3/8, SAE, Socket Type Crowfoot Wrenches, Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", Accessories 13" Socket Bar with 9 Socket Clips, Full Polish Chrome Finish, Meets/Exceeds ASME B107.21 -2005

Reviews