KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Sockt Set, Opn End, 3/8" Dr, 15 Pc

PROTO| Zoro #: G2009366| Mfr #: J49003CF

$342.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Socket Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
Drive Size: 3/8"
Head Style: Open End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009366 Mfr #: J49003CF
Socket Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"Drive Size: 3/8"
Head Style: Open EndNumber of Pieces: 15
SAE or Metric: SAEMaterial: Alloy steel
Standards: ASME B107.21Item: Crowfoot Socket Wrench Set
Finish: ChromeCountry of Origin (subject to change): United States

Description

Crowfoot Socket Set, Number of Pieces 15, Drive Size (In.) 3/8, SAE, Socket Type Crowfoot Wrenches, Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4", Full Polish Finish, Meets/Exceeds ASME B107.21

Reviews