KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crowfoot Sockt Set, Opn End, 3/8" Dr, 16 Pc

PROTO| Zoro #: G1695897| Mfr #: J49000MCF

$301.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 16
SAE or Metric: Metric
Item: Crowfoot Socket Wrench Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695897 Mfr #: J49000MCF
Number of Pieces: 16SAE or Metric: Metric
Item: Crowfoot Socket Wrench SetFinish: Chrome
Head Style: Open EndMaterial: Alloy steel
Socket Sizes: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mmStandards: ASME B107.21
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Crowfoot Wrench Set, Number of Pieces 16, Drive Size (In.) 3/8, Metric, Socket Type Crowfoot Wrenches, Sockets Included 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Full Polish Chrome Finish, Meets/Exceeds ASME B107.21 -2005

Reviews