Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Crowfoot Socket Wrench, 1/2" Drive Size

  • Zoro #: G4858259
  • Mfr #: J5372CF
$74.99
  • Finish: Chrome
  • Overall Length: 4 3/8 in
  • Item: Crowfoot Socket Wrench
See full product details
Orders over $75 ship free.

Proto #J5372CF Specifications

  • Zoro #: G4858259
  • Mfr #: J5372CF
Finish: Chrome Overall Length: 4 3/8 in
Item: Crowfoot Socket Wrench Socket Sizes: 2 1/4 in
Standards: ASME B107.100-2010, SAE AS4984A Head Style: Open End
Drive Size: 1/2 in Material: Alloy Steel
SAE or Metric: SAE Color: Silver
Corrosion Resistant: Yes Head Size: 2 1/4 in
Weight: 1.27 lb Measurement Type: SAE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Head Size 2 1/4 in, Overall Length 4 3/8 in

Reviews of Proto #J5372CF