20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Diagonal Cutters, 4-5/8 In.

PROTO| Zoro #: G2156323| Mfr #: J285G

$19.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156323 Mfr #: J285G
Nonsparking: NoSpring Return: No
ESD Safe: NoMaterial: Tool Steel
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: Diagonal CuttersCut: Flush
Wire Stripper: NoHandle Color: Red
Handle Type: Dipped Pistol GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Overall Length: 4-5/8"Jaw Bend: 0 Degrees
Jaw Width: 7/16"Jaw Length: 13/32"
Nose Type: Thin NarrowStandards: ANSI Specification B107.11M
Country of Origin (subject to change): United States

Product Description

These diagonal cutters by Proto can help you grab hold of whatever your project requires. In addition to having an overall length of 4-5/8", these diagonal cutters have a jaw width of 7/16" and a jaw length of 7/16". They are made of tool steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.