KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diagonal Cutters, 7-5/16 In.

PROTO| Zoro #: G1479764| Mfr #: J207G

$15.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 7/8"
ESD Safe: No
Overall Length: 7-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479764 Mfr #: J207G
Jaw Width: 7/8"ESD Safe: No
Overall Length: 7-5/16"Nose Type: Thin Narrow
Spring Return: NoCut: Flush
Nonsparking: NoJaw Bend: 0 Degrees
Jaw Length: 1"Voltage Rating: Not Rated
Insulated / Uninsulated: UninsulatedItem: Diagonal Cutters
Handle Type: Dipped Pistol GripHandle Color: Red
Wire Stripper: NoMaterial: Tool steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI Specification B107.11M
Country of Origin (subject to change): United States

Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Thin Narrow, Overall Length 7-5/16 In., Jaw Length 1 In., Jaw Width 7/8 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Tool Steel, Handle Type Dipped Pistol Grip, Handle Color Red, Voltage Rating Not Rated, Standards ANSI Specification B107.11M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews