Diagonal Cutters, 7-5/16 In.

PROTO| Zoro #: G2044043| Mfr #: J209G

$16.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044043 Mfr #: J209G
Nonsparking: NoSpring Return: No
ESD Safe: NoMaterial: Tool Steel
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: Diagonal CuttersCut: Flush
Wire Stripper: NoHandle Color: Red
Handle Type: Dipped Pistol GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Bend: 0 DegreesJaw Width: 7/8"
Jaw Length: 2-5/32"Nose Type: Oval
Standards: ANSI Specification B107.11MOverall Length: 7-5/16"
Country of Origin (subject to change): United States

Product Description

Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 7-5/16 In., Jaw Length 2-5/32 In., Jaw Width 7/8 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Material Tool Steel, Handle Type Dipped Pistol Grip, Handle Color Red, Voltage Rating Not Rated, Standards ANSI Specification B107.11M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.