KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Torque Wrench, Drive Size 1/2 in.

PROTO| Zoro #: G2050483| Mfr #: J6121F

$226.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Min. Number of Cycles: 5000
Includes: Blow Molded Box
Primary Scale Increments: 5 ft.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050483 Mfr #: J6121F
Min. Number of Cycles: 5000Includes: Blow Molded Box
Primary Scale Increments: 5 ft.-lb.Accuracy: +/-4% CW/CCW @ 20 to 100% Of Full Scale
Rotation: CW/CCWOverall Length: 21-1/2"
Reset Type: Memory NeedlePrimary Scale Range: 0 to 175 ft.-lb.
Secondary Scale Range: 0 to 24 m kgItem: Dial Torque Wrench
Electric Light/Tone: YesHandle Type: Plain
Head Type: Fixed RatchetingHandle Material: Rubber
Memory Needle: YesSecondary Scale Increments: 0.5 m-kg
Drive Size: 1/2"Standards: Federal GGG-W-00686C, ANSI B107.14M, EN26789, ISO 6789
Extension Handles: NoCountry of Origin (subject to change): United States

Description

Dial Torque Wrench, Drive Size 1/2 In., Head Type Fixed, Primary Scale Range 0 to 175 ft.-lb., Primary Scale Increments 5 ft.-lb., Secondary Scale Range 0 to 24 m kg, Secondary Scale Increments 0.5 m-kg, Electric Light/Tone Yes, Overall Length 21-1/2 In., Rotation CW/CCW, Accuracy +/-4 Percent of Torque Reading CW/CCW @ 20 to 100 Percent of Full Scale, Memory Needle Yes, Reset Type Memory Needle, Min. Number of Cycles 5000, Handle Material Rubber, Handle Type Plain, Extension Handles No

Reviews