KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Torque Wrench, Drive Size 3/8 in.

PROTO| Zoro #: G2178337| Mfr #: J6113NMF

$202.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Min. Number of Cycles: 5000
Includes: Blow Molded Box
Primary Scale Increments: 1 ft.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178337 Mfr #: J6113NMF
Min. Number of Cycles: 5000Includes: Blow Molded Box
Primary Scale Increments: 1 ft.-lb.Accuracy: +/-3% CW/CCW @ 20 to 100% of Full Scale
Rotation: CW/CCWOverall Length: 14-7/8"
Reset Type: Memory NeedlePrimary Scale Range: 0 to 50 ft.-lb.
Secondary Scale Range: 0 to 70 NmItem: Dial Torque Wrench
Electric Light/Tone: NoHandle Type: Plain
Head Type: Fixed RatchetingHandle Material: Rubber
Memory Needle: YesSecondary Scale Increments: 2 Nm
Drive Size: 3/8"Standards: ANSI
Extension Handles: NoCountry of Origin (subject to change): United States

Description

Dial Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Primary Scale Range 0 to 50 ft.-lb., Primary Scale Increments 1 ft.-lb., Secondary Scale Range 0 to 70 Nm, Secondary Scale Increments 2 Nm, Electric Light/Tone No, Overall Length 14-7/8 In., Rotation CW/CCW, Accuracy +/-3 Percent of Torque Reading CW/CCW @ 20 to 100 Percent of Full Scale, Memory Needle Yes, Reset Type Memory Needle, Min. Number of Cycles 5000, Handle Material Rubber, Handle Type Plain, Extension Handles No, Standards ANSI

Reviews