KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Torque Wrench, Drive Size 3/8 in.

PROTO| Zoro #: G1498971| Mfr #: J6181F

$169.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Secondary Scale Range: 140 To 700 cm kg
Extension Handles: No
Handle Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498971 Mfr #: J6181F
Secondary Scale Range: 140 To 700 cm kgExtension Handles: No
Handle Material: RubberStandards: ANSI B107.14M, EN26789, ISO 6789
Includes: Blow Molded BoxAccuracy:
Overall Length: 10"Primary Scale Range: 120 to 600 in.-lb.
Head Type: Fixed RatchetingElectric Light/Tone: Yes
Primary Scale Increments: 10 in.-lb.Memory Needle: Yes
Drive Size: 3/8"Rotation: CW/CCW
Secondary Scale Increments: 20 cm kgItem: Dial Torque Wrench
Reset Type: Memory NeedleHandle Type: Plain
Min. Number of Cycles: 5000Country of Origin (subject to change): United States

Description

Dial Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Primary Scale Range 120 to 600 in.-lb., Primary Scale Increments 10 in.-lb., Secondary Scale Range 140 To 700 cm kg, Secondary Scale Increments 20 cm kg, Electric Light/Tone Yes, Overall Length 10 In., Rotation CW/CCW, Accuracy +/-3 Percent of Torque Reading CW/CCW @ 20 to 100 Percent of Full Scale, Memory Needle Yes, Reset Type Memory Needle, Min. Number of Cycles 5000, Handle Material Rubber, Handle Type Plain, Extension Handles No

Reviews