Dial Torque Wrench, Drive Size 3/8 in.

PROTO| Zoro #: G0307781| Mfr #: J6113F

$156.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Rubber
Extension Handles: No
Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307781 Mfr #: J6113F
Handle Material: RubberExtension Handles: No
Rotation: CW/CCWIncludes: Blow Molded Box
Secondary Scale Range: 0 to 7 m kgPrimary Scale Increments: 1 ft.-lb.
Standards: Federal GGG-W-00686C, ANSI B107.14M, EN26789, ISO 6789Electric Light/Tone: Yes
Memory Needle: YesDrive Size: 3/8"
Overall Length: 10-1/4"Primary Scale Range: 0 to 50 ft.-lb.
Item: Dial Torque WrenchAccuracy:
Reset Type: Memory NeedleSecondary Scale Increments: 0.2 m-kg
Handle Type: PlainHead Type: Fixed Ratcheting
Min. Number of Cycles: 5000Country of Origin (subject to change): United States

Description

Dial Torque Wrench, Drive Size 3/8 In., Head Type Fixed, Primary Scale Range 0 to 50 ft.-lb., Primary Scale Increments 1 ft.-lb., Secondary Scale Range 0 to 7 m kg, Secondary Scale Increments 0.2 m-kg, Electric Light/Tone Yes, Overall Length 14-7/8 In., Rotation CW/CCW, Accuracy +/-3 Percent of Torque Reading CW/CCW @ 20 to 100 Percent of Full Scale, Memory Needle Yes, Reset Type Memory Needle, Min. Number of Cycles 5000, Handle Material Rubber, Handle Type Plain, Extension Handles No

Reviews