TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Diamond Point Chisel, 1/4 In. x 5-5/8 In.

PROTO| Zoro #: G2226463| Mfr #: J763/8

$10.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Diamond Point ChiselLength: 5-5/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226463 Mfr #: J763/8
Item: Diamond Point ChiselLength: 5-5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Application: Cut V-grooves and Effectively Clean out Inside Corners
Hex: 3/8"Tip Size: 1/4"
Country of Origin (subject to change): United States

Description

Diamond Chisel, Tip Size 1/4 Inch, Hex 3/8 Inch, Length 5 5/8 Inches, For V Grooves and Inside Corners

Reviews