KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamond Point Chisel, 1/4 In. x 5-5/8 In.

PROTO| Zoro #: G1007377| Mfr #: J763/8S2

$11.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Diamond Point Chisel
Application: Demolition
Tip Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007377 Mfr #: J763/8S2
Item: Diamond Point ChiselApplication: Demolition
Tip Size: 1/4"Length: 5-5/8"
Characteristics: Modified Parabolic Striking EndMaterial: S2 Hardened Tool Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Diamond Point Chisel, Tip Size (In.) 1/4, Length (In.) 5-5/8, S2 Hardened Tool Steel, Modified Parabolic Striking End, Application Demolition

Reviews