Diamond Point Chisel, 3/16 In. x 5 In.

PROTO| Zoro #: G1798815| Mfr #: J765/16

$9.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 3/16"
Application: Cut V-grooves and Effectively Clean out Inside Corners
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798815 Mfr #: J765/16
Tip Size: 3/16"Application: Cut V-grooves and Effectively Clean out Inside Corners
Tether Capable: Standard Tool (Accessory Needed for Tethering)Length: 5"
Hex: 5/16"Item: Diamond Point Chisel
Country of Origin (subject to change): United States

Description

Diamond Chisel, Tip Size 3/16 Inch, Hex 5/16 Inch, Length 5 Inches, For V Grooves and Inside Corners

Reviews