KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diamond Point Chisel, 5/32 In. x 4-1/2 In

PROTO| Zoro #: G0553917| Mfr #: J761/4S2

$9.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Diamond Point Chisel
Application: Demolition
Tip Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553917 Mfr #: J761/4S2
Item: Diamond Point ChiselApplication: Demolition
Tip Size: 5/32"Length: 4-1/2"
Characteristics: Modified Parabolic Striking EndMaterial: S2 Hardened Tool Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Diamond Point Chisel, Tip Size (In.) 5/32, Length (In.) 4-1/2, S2 Hardened Tool Steel, Modified Parabolic Striking End, Application Demolition

Reviews