Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DuraTek™ 6 Piece Slotted Screwdriver Set

  • Zoro #: G5291167
  • Mfr #: J1206SSF
$43.73
  • Nonsparking: No
  • Shank Shape: Square
  • Shank Material: Alloy Steel
See full product details
Orders over $75 ship free.

Proto #J1206SSF Specifications

  • Zoro #: G5291167
  • Mfr #: J1206SSF
Nonsparking: No Shank Shape: Square
Shank Material: Alloy Steel Handle Material: Multicomponent
ESD Safe: No Screwdriver Tip Style: Keystone Slotted
Handle Design: Ergonomic with Tip ID on End Tip Size: 1/4 in, 3/16 in, 3/8 in, 5/16 in
Tether Capable: Tether Capable Number of Pieces: 6
Includes: Keystone Slotted 3/16 in x 4 in , 1/4 in x 1-1/2 in , 1/4 in x 4, 5/16 in x 6 in , 3/8 in x 8 in , 3/8 in x 12 in , Red Vinyl Pouch Shank Length: 1-1/2 in to 12 in
Item: General Purpose Screwdriver Set Insulated: No
Finish: Chrome Screwdriver and Nut Driver Grouping: Screwdriver Sets
Tip Style Group: Standard Standards: ASME B107.15
Tip Style: Slotted Handle Type: Ergonomic
Tether Style: Tether Capable Tip Finish: Chrome
Grip Style: Cushion Ratcheting: No
Magnetized Tip: No Sizes Included: Keystone Slotted: 3/16 in x 4 in, 1/4 in x 1 1/2 in, 1/4 in x 4, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 12 in
For Fastener Size: 1/4 in, 3/16 in, 3/8 in, 5/16 in Measurement Type: SAE
Corrosion Resistant: Yes Non-Sparking: No
Handle Color: Black, Gray, Red Handle Length: 4 1/2 in
Tether Ready: No Container Type: None
Shank Finish: Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Screwdriver Set, Tip Finish Chrome, 1/4 in, 3/16 in, 3/8 in, 5/16 in, Slotted, Cushion, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 3/16 in x 4 in , 1/4 in x 1-1/2 in , 1/4 in x 4, 5/16 in x 6 in , 3/8 in x 8 in , 3/8 in x 12 in , Red Vinyl Pouch, Corrosion Resistant Yes, ASME B107.15, Tether Ready No, Range of Shank Lengths 1 1/2 in to 12 in

Reviews of Proto #J1206SSF