Skip to Main Content
customer-service Help
Proto

DuraTek™ Nut Driver - 6 mm x 4"

Proto DuraTek™ Nut Driver - 6 mm x 4" JN0604RM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.38
  • SAE or Metric: Metric
  • Number of Pieces: 1
  • Handle Type: Molded
See full product details
Orders over $75 ship free.
Total: $13.38

Proto #JN0604RM Specifications

  • SAE or Metric: Metric
  • Number of Pieces: 1
  • Handle Type: Molded
  • Overall Length: 7 1/2 in
  • Tether Capable: Tether Capable
  • Nonsparking: No
  • Nut Driver Shank Length: 4 in
  • Nut Driver Handle Material: Acetate
  • Magnetic/Nonmagnetic: Nonmagnetic
  • Nut Driver Shank Style: Hollow Round
  • Nut Driver Handle Design: Ergonomic
  • ESD Safe: No
  • Nut Driver Handle Color: Black/Gray
  • Insulated: No
  • Nut Driver Shank Material: Alloy Steel
  • Item: Hollow Round Shank Nut Driver
  • Nut Driver Hex Size: 6 mm
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Insulated / Uninsulated: Uninsulated
  • Nut Holding: No
  • Nut Driver Overall Length: 7 5/8 in
  • Standards: ASME B107.12
  • Tether Style: Tether Capable
  • Shank Material: Alloy Steel
  • Hex Size: 6 mm
  • Non-Magnetic: Yes
  • Replaceable Shank: No
  • Handle Material: Plastic
  • Tip Size: 6 mm
  • For Fastener Size: 6 mm
  • Shank Shape: Round
  • Magnetized Tip: No
  • Measurement Type: Metric
  • Ratcheting: No
  • Corrosion Resistant: Yes
  • Shank Finish: Natural
  • Range of Lengths: 6mm
  • Tether Ready: No
  • Grip Style: Ergonomic
  • Handle Color: Black, Grey
  • Fastener Holding: No
  • Bolt Clearance: 1 in
  • Container Type: None
  • Handle Shape: Straight
  • Non-Sparking: No
  • Shank Length: 2 7/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hollow Round Shank Nut Driver, Tip Size 6 mm, Bolt Clearance 1 in, Shank Length 2 7/8 in, Cushion, Metric, Hollow Round, Fastener Holding No, For Fastener Size 6 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Proto #JN0604RM