Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electricians Tool Pouch, 10InWx3InDx10InH

  • Zoro #: G9968646
  • Mfr #: J95030
$48.39
  • Fits Belts Up To (In.): 2 in
  • Tether Capable: Not Tether Capable
  • Material: Leather
See full product details
Orders over $75 ship free.

Proto #J95030 Specifications

  • Zoro #: G9968646
  • Mfr #: J95030
Fits Belts Up To (In.): 2 in Tether Capable: Not Tether Capable
Material: Leather Height (In.): 10 in
Type: Electrician's Features: (4) Large Gusseted Utility Pockets; (2) Preformed Pliers Pockets; (4) Screwdriver Slots, 12" Tape Rule Holder; Secured T-Type Tape Holder with Swivel Rivet; 2" Belt Slots; Sectioned Pocket for Torpedo Level, Multi-Purpose Tool Snap, Scratch AWL Pocket and Pencil Holders; Heavy-Duty, Top Grain Leather
Item: Electricians Tool Pouch Width (In.): 10 in
Color: Tan Tool Storage Type Included: Tool Pouch
Number of Pockets: 14 Depth (In.): 3 in
Length: 11" Number of Pieces: 1
Tether Style: Not Tether Capable Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electricians Tool Pouch, Electrician's, Number of Pockets 12, Width (In.) 10, Depth (In.) 3, Height (In.) 10, Fits Belts Up To (In.) 2, Leather Material, Tan Color, Not Tether Capable, (4) Large Gusseted Utility Pockets and (2) Preformed Pliers Pockets, (4) Screwdriver Slots, Tape Rule Holder, Secured Tape Holder with Swivel Rivet, Sectioned Pocket for Torpedo Level, Multipurpose Tool Snap, Scratch Awl Pocket, Pencil Holder, Heavy Duty Top Grain Leather

Reviews of Proto #J95030