Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Eyebolt, 3/8-16, 1In, Lift with Shoulder

PROTO| Zoro #: G0898283| Mfr #: J94022

$6.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchThread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898283 Mfr #: J94022
Material: SteelSystem of Measurement: Inch
Thread Size: 3/8"-16Item: Eye Bolt
Shank Length: 1-1/4"Overall Length: 3.50"
Dia./Thread Size: 3/8"-16Shank Dia.: 3/8"
Eye Inside Dia.: 1"Eyebolt Type: Lift with Shoulder
Working Load Limit: 1300 lb.Finish: Plain
Eye Outside Dia.: 1-11/16"Thread Length: 1-1/4"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 1-1/4 In., Shank Dia. 3/8 In., Shank Length 1-1/4 In., Eye Inside Dia. 1 In., Eye Outside Dia. 1-11/16 In., Overall Length 3.50 In., Working Load Limit 1300 lb.

Reviews