Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Flare Double End Wrench Set, 3Pieces, 6Pts

PROTO| Zoro #: G2366515| Mfr #: J3760

$55.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Vinyl pouch
Range of Lengths: 5-11/16" to 9-1/8"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366515 Mfr #: J3760
Includes: Vinyl pouchRange of Lengths: 5-11/16" to 9-1/8"
SAE or Metric: SAEItem: Flare Nut Double End Wrench Set
Standards: ASMENumber of Points: 6
Wrenches Included: 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16"Number of Pieces: 3
Finish: SatinCountry of Origin (subject to change): United States

Description

Flare Nut Double End Wrench Set, SAE, Number of Pieces 3, Number of Points 6, Wrenches Included 3/8 In. x 7/16 In., 1/2 In. x 9/16 In., 5/8 In. x 11/16 In., Range of Lengths 5-11/16 In. to 9-1/8 In., Vinyl Pouch, Satin Finish, Standards ASME

Reviews