Flare Double End Wrench Set, 5Pieces, 6Pts

PROTO| Zoro #: G1514624| Mfr #: J3700M

$103.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Vinyl pouch
Range of Lengths: 5-1/2" to 7-13/16"
SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1514624 Mfr #: J3700M
Includes: Vinyl pouchRange of Lengths: 5-1/2" to 7-13/16"
SAE or Metric: MetricItem: Flare Nut Double End Wrench Set
Standards: ASMENumber of Points: 6
Wrenches Included: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mmNumber of Pieces: 5
Finish: SatinCountry of Origin (subject to change): United States

Description

Flare Nut Double End Wrench Set, Metric, Number of Pieces 5, Number of Points 6, Wrenches Included 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Range of Lengths 5-1/2 In. to 7-13/16 In., Vinyl Pouch, Satin Finish, Standards ASME

Reviews