KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Flare Nut Wrench, Head Size 1"

PROTO| Zoro #: G1637045| Mfr #: J3832

$34.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
SAE or Metric: SAE
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637045 Mfr #: J3832
Finish: black oxideSAE or Metric: SAE
Material: steelOverall Length: 9-3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Size: 1"
Number of Points: 12Item: Flare Nut Wrench
Country of Origin (subject to change): United States

Description

Wrenches, Ratcheting Flare Nut End Wrench, Ratcheting Configuration Flare Nut End, Single End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 1 In., Number of Points 12, Overall Length 9-3/8 In., Black Oxide, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight

Reviews