KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Flare Nut Wrench, L 6-7/16"

PROTO| Zoro #: G0804605| Mfr #: J3753

$17.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Flare Nut Wrench
Overall Length: 6-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804605 Mfr #: J3753
SAE or Metric: SAEItem: Flare Nut Wrench
Overall Length: 6-7/16"Finish: Satin
Number of Points: 6Head Size: 1/2"
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Combination Flare Nut Wrench, SAE, Number of Points 6, Head Size 1/2 In., Material Steel, Standard Tool (Accessory Needed for Tethering), Overall Length 6-7/16 In., Satin

Reviews