Combination Flare Nut Wrench, L 9-3/16"

PROTO| Zoro #: G0421863| Mfr #: J3757

$26.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: SAE
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421863 Mfr #: J3757
Finish: SatinSAE or Metric: SAE
Material: steelOverall Length: 9-3/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Size: 3/4"
Number of Points: 6Item: Flare Nut Wrench
Country of Origin (subject to change): United States

Description

Combination Flare Nut Wrench, SAE, Number of Points 6, Head Size 3/4 In., Material Steel, Standard Tool (Accessory Needed for Tethering), Overall Length 9-3/16 In., Satin

Reviews