KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Flare Nut Wrench, L 7-1/4"

PROTO| Zoro #: G0303746| Mfr #: J3824

$22.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Flare Nut Wrench
Overall Length: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303746 Mfr #: J3824
SAE or Metric: SAEItem: Flare Nut Wrench
Overall Length: 7-1/4"Finish: black oxide
Number of Points: 12Head Size: 3/4"
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Ratcheting Flare Nut Wrench, SAE, Number of Points 12, Head Size 3/4 In., Material Steel, Standard Tool (Accessory Needed for Tethering), Overall Length 7-1/4 In., Black Oxide

Reviews