KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Flare Nut Wrench, L 5-3/4"

PROTO| Zoro #: G2043824| Mfr #: J3751

$14.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: SAE
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043824 Mfr #: J3751
Finish: SatinSAE or Metric: SAE
Material: steelOverall Length: 5-3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Size: 3/8"
Number of Points: 6Item: Flare Nut Wrench
Country of Origin (subject to change): United States

Description

Combination Flare Nut Wrench, SAE, Number of Points 6, Head Size 3/8 In., Material Steel, Standard Tool (Accessory Needed for Tethering), Overall Length 5-3/4 In., Satin

Reviews