Combination Flare Nut Wrench, L 7-5/8"

PROTO| Zoro #: G1122231| Mfr #: J3755

$19.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Satin
SAE or Metric: SAE
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122231 Mfr #: J3755
Finish: SatinSAE or Metric: SAE
Material: steelOverall Length: 7-5/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Head Size: 5/8"
Number of Points: 6Item: Flare Nut Wrench
Country of Origin (subject to change): United States

Description

Combination Flare Nut Wrench, SAE, Number of Points 6, Head Size 5/8 In., Material Steel, Standard Tool Accessory Needed for Tethering Overall Length 7-5/8 In., Satin

Reviews