Ratcheting Flare Nut Wrench, L 7-1/4"

PROTO| Zoro #: G1577904| Mfr #: J3820

$27.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Flare Nut Wrench
Overall Length: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577904 Mfr #: J3820
SAE or Metric: SAEItem: Flare Nut Wrench
Overall Length: 7-1/4"Finish: black oxide
Number of Points: 12Head Size: 5/8"
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Wrenches, Ratcheting Flare Nut End Wrench, Ratcheting Configuration Flare Nut End, Single End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 5/8 In., Number of Points 12, Overall Length 7-1/4 In., Black Oxide, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight

Reviews