KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Flare Nut Wrench, L 6-1/32"

PROTO| Zoro #: G2401506| Mfr #: J3752

$15.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Flare Nut Wrench
Overall Length: 6-1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401506 Mfr #: J3752
SAE or Metric: SAEItem: Flare Nut Wrench
Overall Length: 6-1/32"Finish: Satin
Number of Points: 6Head Size: 7/16"
Material: steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Combination Flare Nut Wrench, SAE, Number of Points 6, Head Size 7/16 In., Material Steel, Standard Tool (Accessory Needed for Tethering), Overall Length 6-1/32 In., Satin

Reviews