THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Flare Nut Comb Wrench Set, 7 Pieces, 12Pts

PROTO| Zoro #: G2103281| Mfr #: J3700AT

$137.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Satin
Includes: Vinyl pouch
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103281 Mfr #: J3700AT
Finish: SatinIncludes: Vinyl pouch
SAE or Metric: SAERange of Lengths: 5-3/4" to 9-1/4"
Standards: ASMENumber of Pieces: 7
Wrenches Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"Number of Points: 12
Item: Flare Nut Wrench SetCountry of Origin (subject to change): United States

Description

Flare Nut Combination Wrench Set, SAE, Number of Pieces 7, Number of Points 12, Wrenches Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Range of Lengths 5-3/4 In. to 9-1/4 In., Vinyl Pouch, Satin Finish, Standards ASME

Reviews