Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 Piece Combination Flare Nut Wrench Set - 6 Point

  • Zoro #: G0506204
  • Mfr #: J3700A

$115.97

  • Wrench Head Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • SAE or Metric: SAE
  • Reversing: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Proto #J3700A Specifications

  • Zoro #: G0506204
  • Mfr #: J3700A
Wrench Head Sizes: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" SAE or Metric: SAE
Reversing: No Item: Flare Nut Wrench Set
Insulated: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Offset: 15 Degrees Range of Lengths: 5-11/16" to 9-3/16"
Includes: (7) Double End Flare Nut Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4"; (1) Tool Roll Finish: Satin
Wrench Item: Flare Nut Wrench Measurement Type: SAE
Wrench Style: Double End Flare Nut Wrenches Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Wrench Product Grouping: Wrench Sets Number of Points: 6
Standards: ASME Head Movement: Fixed
Number of Pieces: 7 Wrench Shape: Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrench Sets, Flare Nut Wrench, Reversing No, SAE, Number of Points 6, Insulated No, Number of Pieces 7, Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., Range of Lengths 5-3/4 In. to 9-1/4 In., Vinyl Pouch, Satin Finish, Standards ASME, Tether Capable Standard Tool (Accessory Needed for Tethering)

Reviews of Proto #J3700A