KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 1/2 In Dr, 13mm, 6 pt

PROTO| Zoro #: G1063377| Mfr #: J75413MP

$24.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: Metric
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063377 Mfr #: J75413MP
Drive Type: squareSAE or Metric: Metric
Material: Alloy steelSocket Depth: Deep
Finish: black oxideOutput Type: 6 pt.
Overall Length: 3-1/2"Drive Size: 1/2"
Item: Flex Impact SocketFeatures: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Number of Points: 6Size: 13mm
Country of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, Metric, Size 13mm, Overall Length 3-1/2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews