BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flex Impact Socket, 1/2 In Dr, 17mm, 6 pt

PROTO| Zoro #: G0605552| Mfr #: J75417MP

$23.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/2"Size: 17mmNumber of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605552 Mfr #: J75417MP
Drive Size: 1/2"Size: 17mm
Number of Points: 6Finish: black oxide
Socket Depth: DeepItem: Flex Impact Socket
Drive Type: squareOverall Length: 3-1/2"
Output Type: 6 pt.Material: Alloy steel
Features: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolSAE or Metric: Metric
Country of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, Metric, Size 17mm, Overall Length 3-1/2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews