Flex Impact Socket, 1/2 In Dr, 21mm, 6 pt

PROTO| Zoro #: G1971593| Mfr #: J74421MP

$34.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-5/8"Drive Size: 1/2"Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971593 Mfr #: J74421MP
Overall Length: 2-5/8"Drive Size: 1/2"
Finish: black oxideOutput Type: 6 pt.
Item: Flex Impact SocketSize: 21mm
SAE or Metric: MetricMaterial: Alloy steel
Drive Type: squareNumber of Points: 6
Socket Depth: StandardFeatures: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Country of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Standard, Metric, Size 21mm, Overall Length 2-5/8 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews