KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 1/4 In Dr, 10mm, 12 pt

PROTO| Zoro #: G0651585| Mfr #: J66510MP

$22.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flex Impact Socket
Material: Alloy steel
Features: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651585 Mfr #: J66510MP
Item: Flex Impact SocketMaterial: Alloy steel
Features: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolDrive Size: 1/4"
Socket Depth: StandardNumber of Points: 12
SAE or Metric: MetricStandards: ASME B107.2
Size: 10mmOutput Type: 6 pt.
Finish: black oxideDrive Type: square
Overall Length: 2"Country of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 1/4 In., Number of Points 12, Socket Depth Standard, Metric, Size 10mm, Overall Length 2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews