BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flex Impact Socket, 1/4 In Dr, 12mm, 12 pt

PROTO| Zoro #: G1038825| Mfr #: J66512MP

$23.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Size: 12mmNumber of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038825 Mfr #: J66512MP
Drive Size: 1/4"Size: 12mm
Number of Points: 12Finish: black oxide
Socket Depth: StandardItem: Flex Impact Socket
Drive Type: squareStandards: ASME B107.2
Overall Length: 2"Output Type: 6 pt.
Material: Alloy steelFeatures: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
SAE or Metric: MetricCountry of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 1/4 In., Number of Points 12, Socket Depth Standard, Metric, Size 12mm, Overall Length 2 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews