Proto
3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points
Mfr # J78410MP
Zoro # G1019444
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
- Material Alloy Steel
Explore More Products
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points J78412MP
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points J4712L
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points J4772TA
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points J5317M
- PROTO Impact Universal Joint, 1/2 in Output Drive Size, Square, Black Oxide, 2-5/8 in Overall Length, SAE J74470P
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points J5782
- PROTO 1 1/2 in Drive, 2-3/4 in 6 pt SAE Socket, 6 Points J15044L
- PROTO SKT 3/8DR 15MM 12PT DEEP PO5015M
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points J5418-TT
- PRO-GRADE TOOLS Tamper Proof Torx Socket, 3/8"Dr., T60 12959
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket SHD32025
- Proto Sockets & Ratchets