BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flex Impact Socket, 3/8 In Dr, 14mm, 12 pt

PROTO| Zoro #: G1537697| Mfr #: J77514MP

$25.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelFeatures: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to ToolSocket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537697 Mfr #: J77514MP
Material: Alloy steelFeatures: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Depth: StandardOverall Length: 1-3/32"
Drive Size: 3/8"Item: Flex Impact Socket
SAE or Metric: MetricNumber of Points: 12
Drive Type: squareFinish: black oxide
Size: 14mmOutput Type: 6 pt.
Country of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 12, Socket Depth Standard, Metric, Size 14mm, Overall Length 1-3/32 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews