KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex Impact Socket, 3/8 In Dr, 14mm, 6 pt

PROTO| Zoro #: G1153232| Mfr #: J77414MP

$25.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 2-1/16"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153232 Mfr #: J77414MP
SAE or Metric: MetricOverall Length: 2-1/16"
Finish: black oxideSocket Depth: Standard
Item: Flex Impact SocketFeatures: Universal Ball and Spring Design which Allows for a 30 Degrees Working Angle; Smooth 360 Degrees Rotation; Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats, Not Corners; Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Drive Type: squareSize: 14mm
Number of Points: 6Output Type: 6 pt.
Material: Alloy steelDrive Size: 3/8"
Country of Origin (subject to change): United States

Description

Flex Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 14mm, Overall Length 2-1/16 In., Finish Black Oxide, Material Alloy Steel, Drive Type Square, Output Type 6 pt.

Reviews